This item is Discontinued.

Nuvo LED, 40W, Fixture, 5" x 4 8" Flush, 3K Gm 62-1177

LED, 40W, Fixture, 5" x 4 8" Flush, 3K Gm (Discontinued)

  • Mfr # 62-1177
  • Zoro # G6065269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-1177
Zoro #
G6065269
UPC #
045923511776
Country of Origin
China

Dimensions

Width
7

Details

Mounting
Ceiling
Lumens
2800
Dimmable
Yes - Dimmable
Item
LED,40W,Fixture,5" x 4 8" Flush,3K Gm
Standards
cETLus
Fixture Rated Life
50000
CRI
90
Fixture Temp. Range
-17C (+1.4F) to a maximum of +45C (+113F)
Color Temperature
3000K
Lighting Technology
LED
Fixture Housing Material
Aluminum
Features
Closet Rated
Fixture Type
BLINK Plus
Indoor/Outdoor
Indoor
Environment
Damp

Description

LED,40W,Fixture,5 In. x 4 8 In. Flush,3K Gm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.