Shop NUVO
See all product information
Create Account
LED Area Light 150/120W/100W 3K/4K/5K CCT Selectable Beam Angle Selectable Bronze 277-480V
- Mfr # 65/1527
- Zoro # G422967018
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Voltage
277V to 480V
Watts
150W/120W/100W
Length
25.2 in
Color Temperature
3000 K, 4000 K, 5000 K
Standards
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1527
- Zoro #
- G422967018
- UPC #
- 045923412561
- Country of Origin
- Viet Nam
Dimensions
- Length
- 25.2 in
- Height
- 3.2 in
- Width
- 10.6 in
Details
- Lumens
- 15488L-22855L
- Voltage
- 277V to 480V
- Watts
- 150W/120W/100W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
- Application
- Lighting
- Lamp Base
- Integrated
- Style
- Utility
- Includes
- 2 3/8-inch Slip Fitter Mount and Shorting Cap
- CRI
- 80
- Lamp Included
- Integrated
- Housing Material
- Die-Cast Aluminum
- Surge Protection
- Built-in surge protection - 6KV
- Dimmable
- Yes
- Color
- Bronze
- Shade / Lens Finish
- Clear
- Location Rating
- Wet
Description
The SATCO NUVO 65-1527 LED Beam Selectable Area Light offers adaptable outdoor illumination for sites requiring higher-voltage operation. Selectable Type III, Type IV, or Type V beams and selectable CCTs of 3000K, 4000K, and 5000K allow tailored coverage and color temperature. Field-selectable wattage options of 100W, 120W, or 150W generate 15,488 to 22,855 lumens with efficacy up to 154 LPW. Designed for 277-480V operation, the fixture features a die-cast aluminum housing with IK08-rated polycarbonate lens in a bronze finish and includes an integrated sensor port. IP65 rated, wet-location suitable, DLC 6.0 Listed, supplied with a standard 2-3/8" slip fitter mount, and backed by a 50,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.