LED Area Light 150/120W/100W 3K/4K/5K CCT Selectable Beam Angle Selectable Bronze 120-277V
- Mfr # 65/1525
- Zoro # G022967012
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
150W/120W/100W
CRI
80
Dimmable
Yes
Location Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1525
- Zoro #
- G022967012
- UPC #
- 045923412547
- Country of Origin
- Viet Nam
Dimensions
- Height
- 3.2 in
- Width
- 10.6 in
- Length
- 25.2 in
Details
- Lumens
- 15274L-22951L
- Voltage
- 120V to 277V
- Watts
- 150W/120W/100W
- CRI
- 80
- Dimmable
- Yes
- Location Rating
- Wet
- Color
- Bronze
- Lamp Base
- Integrated
- Style
- Utility
- Includes
- 2 3/8-inch Slip Fitter Mount and Shorting Cap
- Standards
- cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
- Surge Protection
- Built-in surge protection - 6KV
- Shade / Lens Finish
- Clear
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lamp Included
- Integrated
- Housing Material
- Die-Cast Aluminum
- Application
- Lighting
Description
The SATCO NUVO 65-1525 LED Beam Selectable Area Light delivers high-performance outdoor illumination with precision-controlled distribution. Selectable Type III, Type IV, or Type V beams and selectable CCTs of 3000K, 4000K, and 5000K allow coverage to be tailored to site requirements. Field-selectable wattage options of 100W, 120W, or 150W produce 15,274 to 22,951 lumens with efficacy up to 153 LPW. Designed for 120-277V operation, the fixture features a die-cast aluminum housing with IK08-rated polycarbonate lens in a bronze finish and includes an integrated sensor port. IP65 rated, wet-location suitable, DLC 6.0 Listed, supplied with a standard 2-3/8" slip fitter mount, and backed by a 50,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.