Shop NUVO
See all product information
Create Account
LED Area Light 300/240/200 3K/4K/5K CCT Selectable Beam Angle Selectable Bronze 120-277V
- Mfr # 65/1526
- Zoro # G422967025
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
300W/240W/200W
Color
Bronze
Color Temperature
3000 K, 4000 K, 5000 K
Lamp Base
Integrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1526
- Zoro #
- G422967025
- UPC #
- 045923412554
- Country of Origin
- Viet Nam
- Lumens
- 31048L-47341L
- Voltage
- 120V to 277V
- Watts
- 300W/240W/200W
- Color
- Bronze
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lamp Base
- Integrated
- Standards
- cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
- Location Rating
- Wet
- Style
- Utility
- Surge Protection
- Built-in surge protection - 6KV
- Shade / Lens Finish
- Clear
- Lamp Included
- Integrated
- Dimmable
- Yes
- CRI
- 80
- Application
- Lighting
- Housing Material
- Die-Cast Aluminum
- Includes
- 2 3/8-inch Slip Fitter Mount and Shorting Cap
Dimensions
- Length
- 29.2 in
- Width
- 14 in
- Height
- 3.2 in
Description
The SATCO NUVO 65-1526 LED Beam Selectable Area Light is designed for higher-output site and roadway applications. Selectable Type III, Type IV, or Type V distributions and selectable CCTs of 3000K, 4000K, and 5000K provide flexible lighting performance. Field-selectable wattage of 200W, 240W, or 300W delivers 31,048 to 47,341 lumens with efficacy up to 157 LPW. Operating on 120-277V, the fixture is constructed with a die-cast aluminum housing and IK08-rated polycarbonate lens in a bronze finish and includes an integrated sensor port. IP65 rated, wet-location suitable, DLC 6.0 Listed, supplied with a standard 2-3/8" slip fitter mount, and backed by a 50,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.