Shop NUVO
See all product information
Create Account
LED Area Light 300/240/200 3K/4K/5K CCT Selectable Beam Angle Selectable Bronze 277-480V
- Mfr # 65/1528
- Zoro # G022967029
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Voltage
277V to 480V
Watts
300W/240W/200W
Standards
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
Housing Material
Die-Cast Aluminum
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1528
- Zoro #
- G022967029
- UPC #
- 045923412578
- Country of Origin
- Viet Nam
- Lumens
- 31289L-47198L
- Voltage
- 277V to 480V
- Watts
- 300W/240W/200W
- Standards
- cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
- Housing Material
- Die-Cast Aluminum
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Includes
- 2 3/8-inch Slip Fitter Mount and Shorting Cap
- Surge Protection
- Built-in surge protection - 6KV
- CRI
- 80
- Dimmable
- Yes
- Application
- Lighting
- Lamp Included
- Integrated
- Location Rating
- Wet
- Shade / Lens Finish
- Clear
- Lamp Base
- Integrated
- Color
- Bronze
- Style
- Utility
Dimensions
- Height
- 3.2 in
- Width
- 14 in
- Length
- 29.2 in
Description
The SATCO NUVO 65-1528 LED Beam Selectable Area Light delivers maximum output for large-scale exterior applications requiring higher-voltage input. Selectable Type III, Type IV, or Type V distributions and selectable CCTs of 3000K, 4000K, and 5000K support a wide range of site layouts. Field-selectable wattage of 200W, 240W, or 300W produces 31,289 to 47,198 lumens with efficacy up to 157 LPW. Built for 277-480V operation, the fixture is constructed with a durable die-cast aluminum housing and IK08-rated polycarbonate lens in a bronze finish and includes an integrated sensor port. IP65 rated, wet-location suitable, DLC 6.0 Listed, supplied with a standard 2-3/8" slip fitter mount, and backed by a 50,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.