Zoro Homepage

LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 277-480 Volts

  • Mfr # 65/869

  • Zoro # G704414629


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Lumens
38988
Voltage
277-480
Watts
300
Width
12.39
Housing Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/869
Zoro #
G704414629
UPC #
45923652752
Country of Origin
Viet Nam

Dimensions

Width
12.39
Height
3.11
Length
30.28

Details

Lumens
38988
Voltage
277-480
Watts
300
Housing Material
Cast Aluminum
Color Temperature
5000K
Housing Finish
Bronze
Fixture Lens Material
Polycarbonate
Standards
cULus
IP Rating
IP65
Mounting Locations Supported
Pole - wall - ceiling
Rated Life
50000
Weight
12.35
Application
Outdoor Lighting

Description

The SATCO 65-869 300W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.