Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Area Light Type IV - 300W - Bronze Finish - 4000K - 120-277V

  • Mfr # 65/848/4

  • Zoro # G811674046


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Lumens
39815 lm
Voltage
120-277V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
300W
Standards
cULus Certified ; DLC ; IK10 ; IP65 ; RoHS ; FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/848/4
Zoro #
G811674046
UPC #
45923684845
Country of Origin
Viet Nam

Dimensions

Length
30.28 in
Width
12.39 in
Height
3.11 in

Details

Lumens
39815 lm
Voltage
120-277V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
300W
Standards
cULus Certified ; DLC ; IK10 ; IP65 ; RoHS ; FCC
Housing Material
Die-cast Aluminum
CRI
80
Color Temperature
4000K
Operating Temp. Range
-40°C(-40°F) to 45°C(113°F)
Includes
2-3/8 inch Slip-fitter Mount
Light Distribution
Type IV Light Distribution
Housing Finish
Bronze
Application
Area Lighting
HID Equivalent
750W
Indoor / Outdoor
Indoor / Outdoor
Lens Material
Polycarbonate
Location Rating
Wet
Incandescent Equivalent
2500W
Surge Protection
Built-in surge protection - 4KV
Dimmable
100 to 20 percent

Description

SATCO NUVO's 65-848-4 300W LED Area Light Type IV provides cool white light engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.