Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts 65/145

LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (Discontinued)

  • Mfr # 65/145
  • Zoro # G6503945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/145
Zoro #
G6503945
UPC #
45923682469
Country of Origin
China

Dimensions

Width
10 in
Height
3.75 in
Length
10 in

Details

Voltage
100V-277V
Lamp Life
50,000 hours
Lighting Technology
LED
Watts
40W
Material
Aluminum (ADC12)
Standards
cULus
Housing Finish
Bronze
Operating Temp. Range
-40°F to 104°F
Fixture Lens Material
Polycarbonate (PC)
CRI
80
IP Rating
IP65
Fixture Type - Recessed Down Light
Canopy
Color Temperature
Natural Light
Dimmable
Dimmable
Location Rating
Wet
CCT
5000K
Beam Angle
150°
Indoor/Outdoor
Outdoor

Description

LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.