Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo LED Fixture, 1L, 4ft., Wrap, White 65-1082

LED Fixture, 1L, 4ft., Wrap, White (Discontinued)

  • Mfr # 65-1082
  • Zoro # G3402679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-1082
Zoro #
G3402679
UPC #
-
Country of Origin
China

Dimensions

Height
2.63
Width
5.5
Length
47.5

Details

Item
Functional Lighting
Lighting Technology
LED
Watts
40W
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;NEC
Dimmable
Non-Dimmable
Lumens
3200L
Color Temperature
4000K
Standards
cETLus - Listed
For Use With
Indoor
Rated Life
50000
Power Source
Direct Wired
Bulb Base Type
Integrated
Damp/Wet Rating
Damp

Description

LED Fixture,1L,4ft.,Wrap,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.