LED Linear High Bay 105/90/70 3K/4K/5K CCT Selectable Beam Angle Selectable White 120-347V
- Mfr # 65/1510
- Zoro # G822967021
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Lumens
9870L-15600L
Fixture Voltage
120V to 347V
Color Temperature
3000 K, 4000 K, 5000 K
Standards
cULus - Listed;FCC;Damp;RoHS;DLC;IP20
Watts
105W/90W/70W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1510
- Zoro #
- G822967021
- UPC #
- 045923412462
- Country of Origin
- Viet Nam
Dimensions
- Width
- 11.2 in
- Length
- 15 in
- Height
- 1.89 in
Details
- Lumens
- 9870L-15600L
- Fixture Voltage
- 120V to 347V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- cULus - Listed;FCC;Damp;RoHS;DLC;IP20
- Watts
- 105W/90W/70W
- Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Fixture Lens Material
- Polycarbonate (PC)
- Damp/Wet Rating
- Damp
- Shade / Lens Finish
- Clear
- Color
- White
- Application
- Lighting
- Bulb Base Type
- Integrated
- CRI
- 80
- Lamp Included
- Integrated
- Style
- Utility
- Housing Material
- Die-Cast Aluminum
- Dimmable
- Yes
Description
The SATCO NUVO 65-1510 LED Beam Selectable Linear Highbay delivers configurable illumination for high-ceiling commercial and industrial spaces. Selectable beam distributions of 45x100, 65x95, or 90x90 support aisle, general, or wide-area layouts. Field-selectable wattage options of 70W, 90W, or 105W produce 9,870 to 15,600 lumens with efficacy up to 148 LPW, while selectable CCTs of 3000K, 4000K, and 5000K provide flexibility. Built with a die-cast aluminum housing and polycarbonate lens, it operates on a universal 120-347V input and includes an integrated sensor port and suspension kit. IP20 and IK09 rated, wet-location suitable, DLC 6.0 Listed, rated for 50,000 hours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.