LED Low Profile Wall Pack 70/85/100W and CCT 3K/4K/5K Photocell Emergency Battery Bronze
- Mfr # 65/887
- Zoro # G723961098
product price:Â
$
306.99
/ea
Key Features
Shade / Lens Finish
Clear
Height
9.76 in
Style
Utility
Damp/Wet Rating
Wet
Standards
cETLus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/887
- Zoro #
- G723961098
- UPC #
- 045923413537
- Country of Origin
- Thailand
- Shade / Lens Finish
- Clear
- Style
- Utility
- Damp/Wet Rating
- Wet
- Standards
- cETLus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
- Voltage
- 120V to 277V
- Lamp Shape
- Integrated LED
- Watts
- 70W/85W/100W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- For Use With
- Lighting
- Housing Material
- Die-Cast Aluminum
- Features
- Integrated EM and Photocell
- CRI
- 80+
- Lumens
- 8817L-12941L
- Dimmable
- Yes-Dimmable
- Housing Color
- Bronze
- Shape
- Trapezoid
- Lamp Included
- Integrated
- Lamp Base
- Integrated
- Surge Protection
- Built-in surge protection - 4KV
Dimensions
- Height
- 9.76 in
- Width
- 15.55 in
- Depth
- 4.21 in
Description
SATCO NUVO's 65-887 LED Low Profile Wall Pack with Emergency Battery Backup is a versatile fixture that offers field-selectable settings (70-Watt/85-Watt/100-Watt) with 3 CCT options (3000K, 4000K, 5000K), allowing you to tailor the lighting to your needs. Its sleek and durable design, featuring an IK08 vandal-resistant glass lens and integrated bypassable photocell, ensures long-lasting performance, while the die-cast aluminum construction and borosilicate glass lens guarantee both style and durability. Integrated battery backup offers at least 90 minutes of illumination in the event of a power outage and light paths of egress.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.