Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Low Profile Wall Pack, Wattage 30/45/60W CCT 3K/4K/5K Selectable, Photocell, Bronze Finish

  • Mfr # 65/884

  • Zoro # G812110109


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Width
15.55 in
Watts
30W/45W/60W
Lens Material
Borosilicate Glass
Lumens
3844L-7506L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/884
Zoro #
G812110109
UPC #
45923561023
Country of Origin
Thailand

Dimensions

Width
15.55 in
Depth
4.21 in

Details

Voltage
120V-277V
Watts
30W/45W/60W
Lens Material
Borosilicate Glass
Lumens
3844L-7506L
Operating Temp. Range
-40°C (-40°F) to +50°C (+122°F)
Light Distribution Shape
Trapezoid
Fixture Housing Material
Die-Cast Aluminum
Standards
cETLus, FCC
Fixture Housing Color
Bronze
Lamp Type
Integrated LED
Color Temperature
3000K/4000K/5000K
Glass Finish
Clear
CRI
80
Application
Lighting
Indoor/Outdoor
Indoor, Outdoor
Dimmable
Dimmable
Rated Life
50000 hrs
Location Rating
Wet
Style
Utility
Beam Angle
90 Degrees
IP Rated
IP65

Description

SATCO NUVOs 65-884 LED Low Profile Wall Pack is a versatile fixture that offers field-selectable settings 30-Watt, 45-Watt, 60-Watt with 3 CCT options 3000K, 4000K, 5000K, allowing you to tailor the lighting to your needs. Its sleek and durable design, featuring an IK08 vandal-resistant glass lens and integrated bypassable photocell, ensures long-lasting performance, while the die-cast aluminum construction and borosilicate glass lens guarantee both style and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.