Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Low Profile Wall Pack, Wattage 70/85/100W CCT 3K/4K/5K Selectable, Photocell, Bronze Finish

  • Mfr # 65/885

  • Zoro # G312110098


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Width
15.55 in
Watts
70W/85W/100W
Lens Material
Borosilicate Glass
Lumens
8817L-12941L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/885
Zoro #
G312110098
UPC #
45923561030
Country of Origin
Thailand

Dimensions

Width
15.55 in
Depth
4.21 in

Details

Voltage
120V-277V
Watts
70W/85W/100W
Lens Material
Borosilicate Glass
Lumens
8817L-12941L
Light Distribution Shape
Trapezoid
Color Temperature
3000K/4000K/5000K
Glass Finish
Clear
Standards
cETLus, FCC
Fixture Housing Material
Die-Cast Aluminum
CRI
80
Lamp Type
Integrated LED
Fixture Housing Color
Bronze
Operating Temp. Range
-40°C (-40°F) to +50°C (+122°F)
Application
Lighting
Dimmable
Dimmable
Beam Angle
90 Degrees
Indoor/Outdoor
Indoor, Outdoor
Rated Life
50000 hrs
IP Rated
IP65
Location Rating
Wet
Style
Utility

Description

SATCO NUVOs 65-885 LED Low Profile Wall Pack is a versatile fixture that offers field-selectable settings 70-Watt/85-Watt/100-Watt with 3 CCT options 3000K, 4000K, 5000K, allowing you to tailor the lighting to your needs. Its sleek and durable design, featuring an IK08 vandal-resistant glass lens and integrated bypassable photocell, ensures long-lasting performance, while the die-cast aluminum construction and borosilicate glass lens guarantee both style and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.