Zoro Homepage

LED Security Light with Nightlight - PIR Sensor - Dual Head - Field Selectable - Black Finish

  • Mfr # 65/998

  • Zoro # G813344077


product price: $70.49
/ea

Key Features

Watts
17W/25W
Voltage
120V
Color Rendering Index
80+
Bulb Finish
Black
Indoor/Outdoor Usage
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/998
Zoro #
G813344077
UPC #
45923659980
Country of Origin
Viet Nam

Dimensions

Depth
5.43 in
Height
4.41 in
Width
9.17 in

Details

Watts
17W/25W
Voltage
120V
Color Rendering Index
80+
Bulb Finish
Black
Indoor/Outdoor Usage
Outdoor
Lumens
2190L-3352L
Standards
cULus
Color Temp.
3000K/4000K/5000K
Features
Sloped Ceiling Compatible
Lamp Base
Integrated
Material
Die-Cast Aluminum
Location Rating
Wet
Color
Black

Description

The SATCO NUVO 65-998 field-selectable dual-head LED security flood light sets a new standard for reliable and versatile safety lighting. Designed for both residential and commercial use, this fixture can be mounted on walls or eaves to effectively illuminate critical areas. Like our standard model, it includes an integrated dusk-to-dawn photocell with adjustable sensitivity, adjustable color temperature ranging from soft to natural white, and adjustable brightness between 17 and 25 watts. This full-feature model also offers a PIR motion sensor with an integrated Sentry light, providing a 180° detection range and the option for manual override at the switch. The Sentry light allows adjustments to detection range, lux, and standby time. Available in a black finish with dual fully articulating heads, this fixture delivers comprehensive security lighting with style and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.