Zoro Homepage

LED Small Wall Pack, 20W, CCT Selectable 3K/4K/5K, Bronze Finish, 100-277V

  • Mfr # 65/748

  • Zoro # G306382197


product price: $65.99
/ea

Key Features

Voltage
120-277
Width
5.81
Height
8.59
Watts
20W
Lens Material
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/748
Zoro #
G306382197
UPC #
45923657481
Country of Origin
China

Dimensions

Width
5.81
Height
8.59

Details

Item
Wall Pack
Voltage
120-277
Watts
20W
Lens Material
Polycarbonate (PC)
Lumens
2608.9/2920.8/2703.4
Glass Color
Bronze
CRI
80+
Housing Material
Cast Aluminum
Mounting
Wall
Fixture Rated Life
50000
IP Rating
IP65
Color Temperature
Warm to Cool White
Lamp Type
Integrated LED

Description

The Nuvo 65-748 20W LED Small Wall Pack is now CCT Selectable. Available in a bronze finish and featuring lighting choices from warm, cool and natural light, this fixture is perfect for all of your lighting needs. This premium wall pack has a built-in photocell sensor, a 100-degree beam spread, and is IP65 wet location rated, making it the ideal addition to commercial buildings for exterior illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.