Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Turtle Friendly Small Wall Pack 20W Amber Color White Finish

  • Mfr # 65/889

  • Zoro # G315939207


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Width
5.35 in
Dimmable
Yes
Height
8.7 in
Voltage
120V-277V
Lumens
2493L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/889
Zoro #
G315939207
UPC #
045923404580
Country of Origin
Viet Nam

Dimensions

Width
5.35 in
Height
8.7 in
Length
2.79 in

Details

Dimmable
Yes
Voltage
120V-277V
Lumens
2493L
Fixture Housing Color
White
Lamp Included
Integrated
Standards
cULus; FCC; Wet; RoHS; IP65
Fixture Rated Life
50000
Damp/Wet Rating
Wet
Application
Lighting
Finish
White
Color Temp.
4000K
Watts
20W
Housing Material
Die-Cast Aluminum / PC
CRI
80+
Beam Spread
90
Style
Utility
Light Color
Cool White
Lens Finish
Prismatic
Lamp Base
Integrated
Lamp Shape
Integrated LED

Description

Introducing SATCO NUVO's 65-889 turtle-friendly, small-footprint wall pack in a white finish. Designed for coastal areas near turtle breeding grounds, this fixture features a die-cast aluminum frame and an IK06-rated polycarbonate cover for durability. Operating at 20W with a 120V-277V voltage range, it includes a concealed push-button switch-accessed via a gasketed knockout-for seamless switching between 4000K white light and 590-nanometer amber light during spawning seasons to comply with local ordinances and codes. An integrated by-passable photocell enhances energy efficiency, while 2.5kV surge protection ensures lasting performance. Style, features, durability, and effortless code compliance between seasons are at the heart of its design.


  • Switch between 4000K and Amber Light
  • 2,493 White Light Lumens, 344 Amber Light Lumens
  • 590 Nanometers
  • Integrated By-passable Photocell
  • White Die-Cast Aluminum Frame
  • IK06 Polycarbonate Cover
  • Range Voltage 120-277V
  • IP65 Rated
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.