
LED Wall Pack, CCT Selectable 3K/4K/5K, Wattage Adjustable, Bypassable Photocell, 120-277 Volts
Mfr # 65/754
Zoro # G705373505
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277
Width
13.8
Height
9.35
Watts
29W/40W/60W
Lens Material
Polycarbonate (PC) and Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/754
Zoro #
G705373505
UPC #
45923658792
Country of Origin
China
Dimensions
Width
13.8
Height
9.35
Details
Voltage
120-277
Watts
29W/40W/60W
Lens Material
Polycarbonate (PC) and Glass
Lumens
4060L-8640L
Finish
Bronze
Color Temperature
3000K/4000K/5000K
Standards
cULus
Type
Outdoors
IP Rating
IP65
CRI
80
Operating Temp. Range
-40C (-40F) to a maximum of +50C (+122F)
Description
Introducing 65-754, Satco's new CCT and wattage selectable wall pack with integrated bypassable photocell and emergency battery backup. This cULus certified wall pack is offered in a traditional style with 29W/40W/60W wattage configurations, CCT selectable temperatures of 3000K, 4000K, and 5000K, and a voltage range of 120-277 volts. The wall pack has 4KV surge protection, rated at 50,000 hours, is DLC Premium. The battery backup mode features 16 watts of power at 1120 lumens with a run time of 90 minutes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.