Zoro Homepage

Ledges 10W LED Large Wall Lantern - Matte Black / Clear Seeded Glass

  • Mfr # 62/1614

  • Zoro # G703531617


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
7
Height
22.5
Watts
10
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1614
Zoro #
G703531617
UPC #
45923667008
Country of Origin
China

Dimensions

Width
7
Height
22.5
Depth
8

Details

Voltage
120
Watts
10
Finish
Matte Black
Lamp Type
Integrated LED
Lighting Technology
LED
Lamp Included
Yes
Standards
cETLus
Lamp Watts
10
Material
Aluminum
Weight
7.15
For Use With
Outdoor Lighting

Description

The Ledges 62-1614 LED large outdoor wall lantern blends a simplistic design with great style. The rectangular framework of the fixture is finished in matte black and highlights the cylindrical clear seeded glass housing the integrated LED module. Perfect for modern homes to add some dynamic and impactful lighting to their exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.