
Liam, 1 Light Mini Pendant, Burnished Brass, White Opal Glass
Mfr # 60/8205
Zoro # G116513774
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Glass Finish
White/Opal
Watts
60W
Includes
(1) 48 in Chain
Lamp Base
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8205
Zoro #
G116513774
UPC #
45923406676
Country of Origin
China
Dimensions
Diameter
4.13 in
Details
Style
Transitional
Glass Finish
White/Opal
Watts
60W
Includes
(1) 48 in Chain
Lamp Base
Medium
Standards
cETLus;FCC;Dry;RoHS
Glass Color
Brass
Number of Lights
1
Shade Material
Steel / Glass
Damp/Wet Rating
Dry
Finish
Burnished Brass
Voltage
120V
Slope Ceiling Adaptable
Yes
For Use With
Lighting
Lamp Shape
A19
Shape
Cylinder
Description
Seamlessly blending transitional design with contemporary accents, the Liam 60-8205 one light mini pendant exudes understated elegance. A sophisticated burnished brass finish, perfectly complements the soft glow of white opal glass. With its broad appeal and versatile charm, Liam elevates any room into a haven of style and comfort. Discover a world of design that speaks to both tradition and modernity, crafted with beauty in every detail.
- Designed for versatility and performance, this fixture uses one 60-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 21.38" height, 4.13" diameter
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Burnished Brass with White Opal Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.