Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liam, 3 Light Island Pendant, Matte Black, White Opal Glass

  • Mfr # 60/8218

  • Zoro # G016513775


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
Shade Material
Steel / Glass
Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8218
Zoro #
G016513775
UPC #
45923406799
Country of Origin
China

Dimensions

Width
4.13 in
Length
36 in

Details

Finish
Matte Black
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
Shade Material
Steel / Glass
Slope Ceiling Adaptable
Yes
Glass Finish
White/Opal
Style
Transitional
Watts
60W
Damp/Wet Rating
Dry
Number of Lights
3
Lamp Base
Medium
Includes
(1) 48 in Chain
Glass Color
Black
For Use With
Lighting
Shape
Linear
Lamp Shape
A19

Description

Seamlessly blending transitional design with contemporary accents, the Liam 60-8218 three light island fixture exudes understated elegance. A sophisticated matte black finish, perfectly complements the soft glow of white opal glass. With its broad appeal and versatile charm, Liam elevates any room into a haven of style and comfort. Discover a world of design that speaks to both tradition and modernity, crafted with beauty in every detail.


  • Designed for versatility and performance, this fixture uses three 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 25.13" height, 4.13" width, 36" length
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Matte Black with White Opal Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.