Zoro Homepage

Liam, 3 Light Pendant, Matte Black, White Opal Glass

  • Mfr # 60/8214

  • Zoro # G716513846


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 48 in Chain
Standards
cETLus;FCC;Dry;RoHS
Glass Color
Black
Shade Material
Steel / Glass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8214
Zoro #
G716513846
UPC #
45923406751
Country of Origin
China

Dimensions

Diameter
15.88 in

Details

Includes
(1) 48 in Chain
Standards
cETLus;FCC;Dry;RoHS
Glass Color
Black
Shade Material
Steel / Glass
Watts
60W
Slope Ceiling Adaptable
Yes
Style
Transitional
Finish
Matte Black
Lamp Base
Medium
Voltage
120V
Damp/Wet Rating
Dry
Number of Lights
3
Glass Finish
White/Opal
Shape
Round
Lamp Shape
A19
For Use With
Lighting

Description

Seamlessly blending transitional design with contemporary accents, the Liam 60-8214 three light pendant exudes understated elegance. A sophisticated matte black finish, perfectly complements the soft glow of white opal glass. With its broad appeal and versatile charm, Liam elevates any room into a haven of style and comfort. Discover a world of design that speaks to both tradition and modernity, crafted with beauty in every detail.


  • Designed for versatility and performance, this fixture uses three 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 17.13" height, 15.88" diameter
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Matte Black with White Opal Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.