Zoro Homepage

Liam, 3 Light Vanity, Burnished Brass, White Opal Glass

  • Mfr # 60/8203

  • Zoro # G016513782


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Standards
cETLus;FCC;Damp;RoHS
Style
Transitional
Shade Material
Steel / Glass
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8203
Zoro #
G016513782
UPC #
45923406652
Country of Origin
China

Dimensions

Width
22 in
Length
7 in
Height
12.38 in

Details

Damp/Wet Rating
Damp
Standards
cETLus;FCC;Damp;RoHS
Style
Transitional
Shade Material
Steel / Glass
Number of Lights
3
Voltage
120V
Color
Brass
Watts
100W
Housing Finish
Burnished Brass
For Use With
Lighting
Lamp Shape
A19
Lamp Base
Medium
Glass Finish
White/Opal

Description

Seamlessly blending transitional design with contemporary accents, the Liam 60-8203 three light vanity fixture exudes understated elegance. A sophisticated burnished brass finish, perfectly complements the soft glow of white opal glass. With its broad appeal and versatile charm, Liam elevates any room into a haven of style and comfort. Discover a world of design that speaks to both tradition and modernity, crafted with beauty in every detail.


  • Designed for versatility and performance, this fixture uses three 100-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 12.38" height, 22" width, 7" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Burnished Brass with White Opal Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.