Shop TROY LIGHTING
See all product information
Create Account
Runyan 5 Light Bath And Vanity 28.75 In. Patina Brass/Soft Black
- Mfr # B3545-PBR/SBK
- Zoro # G615449703
product price:Â
$
194.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
28.75 in
Housing Finish
Patina Brass/Soft Black
Voltage
120V
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3545-PBR/SBK
- Zoro #
- G615449703
- UPC #
- 782042404410
- Country of Origin
- China
- Item
- Bath and Vanity
- Housing Finish
- Patina Brass/Soft Black
- Voltage
- 120V
- Number of Lights
- 5
- Bulb Included
- No
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Watts
- 60W
- Housing Material
- Aluminum and Stainless Steel
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 5
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Extention
- 6.5 in
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 4.75 in
- Length
- 28.75 in
- Width
- 28.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.