Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5W 8 in. LED White Under Cabinet Light - CCT Selectable - 40K Hours

  • Mfr # 63/500

  • Zoro # G302648174


product price: $47.99
/ea

Key Features

Watts
5W
Power Source
Direct Wire or Plug into an outlet with Power Cord (sold separately)
Bulb Technology
LED
Lighting Technology
LED
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/500
Zoro #
G302648174
UPC #
045923635007
Country of Origin
China

Dimensions

Length
8 In.
Width
3.5
Height
1

Details

Item
Functional Lighting
Watts
5W
Power Source
Direct Wire or Plug into an outlet with Power Cord (sold separately)
Bulb Technology
LED
Lighting Technology
LED
Rated Life
50000
Lamp Type
Integrated LED
Standards
cETLus - Listed
Material
Aluminum / Polycarbonate (PC)
CRI
90+
Type
Under Cabinet
Color Temperature
3000K/4000K/5000K
Lumens
322L-366L
Features
Integrated ANSI Base, CCT Selectable
Finish
White
Fixture Shape
Rectangle
Dimmable
Yes-Dimmable
IP Rating
IP20
Energy Star Compliant
Yes
Lighting Certification
cETLus - Listed;FCC;Dry;RoHS;IP20
Power Factor
Greater than 0.9
Operating Temp
4 to 113°F
Beam Spread
105 Degrees
Operating Frequency
50/60 Hz
Product Type
Under Cabinet
Incandescent Equivalent
20W
Bulb Base Type
Integrated
Damp/Wet Rating
Dry

Description

No matter how you hang it, install it, connect it, link it, wire it, or light it - the 8-inch CounterQUICK LED under cabinet light is designed to help get the job done; with installation solutions that save on labor, quality, and durability that make for a long, maintenance-free life. Plus, SKU-saving selectable CCT at the switch. It's that QUICK. It's that easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.