Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Outdoor Wall, 60W, Medium

  • Mfr # 60/6501

  • Zoro # G0933972


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Lumens
60
Housing Color
Clear
Max. Fixture Wattage
60.0
Lumens Per Watt
60.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6501
Zoro #
G0933972
UPC #
45923665011
Country of Origin
China

Dimensions

Fixture Width
8-1/4"
Fixture Height
18"

Details

Item
Fixture,Outdoor Wall,60W,Medium
Watts
60W
Lumens
60
Housing Color
Clear
Max. Fixture Wattage
60.0
Lumens Per Watt
60.0
Housing Material
Glass
Fixture Voltage
120V
Lumens per Watt
60.0
Finish
Aged Bronze

Description

Fixture,Outdoor Wall,60W,Medium, Lumens per Watt 60.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.