Zoro Homepage

Glamour LED 25 in. Vanity - Black - CCT Select 3/4/5K

  • Mfr # 62/1731

  • Zoro # G702886510


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
26W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1731
Zoro #
G702886510
UPC #
45923621734
Country of Origin
China

Dimensions

Depth
3
Height
5.5
Width
25

Details

Item
LED Decorative
Voltage
120
Watts
26W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
Lumens
2000L/2200L/2100L
For Use With
Indoor Lighting
Weight
3.98
Lamp Type
Integrated LED
Lighting Technology
LED
Material
Steel
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Finish
Matte Black
Standards
cETLus
Damp/Wet Rating
Damp
Power Source
Hardwire
Type
Vanity
Rated Life
50000

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.