
Lincoln 1-Light E26 Pendant, E26 60W, Matte White, White Opal
Mfr # 60/7664
Zoro # G108455815
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Opal White
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7664
Zoro #
G108455815
UPC #
045923676642
Country of Origin
China
Dimensions
Height
16.25"
Diameter
11"
Details
Housing Finish
Opal White
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Item
Pendants
Finish
Matte White
Bulb Technology
Incandescent
Standards
cULus, Rated for Damp Location
Material
Steel
Lamp Included
1
Lamp Watts
60 W
Dimmable
Lamp Dependent
Description
The striking Lincoln 60-7664 medium pendant was inspired by an armillary sphere, consisting of a framework of elegant rings. Broad, circular bands surround the orb, and knob details in a brass hue enhance the opal glass and matte white finish for a prominent, stylish appearance. The combination of color tones offers an almost ethereal quality, delivering an elegant design to any room in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.