This item is Discontinued.

Nuvo Link 1 Light Tube Wall Sconce White Glass Brushed Nickel 60-2934

Link 1 Light Tube Wall Sconce White Glass Brushed Nickel (Discontinued)

  • Mfr # 60-2934
  • Zoro # G3384993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2934
Zoro #
G3384993
UPC #
45923629341
Country of Origin
China

Dimensions

Height
11-1/2"
Width
4-1/2"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall Sconce
Number of Lights
1
Light Type
T10 Medium Base 60W Max.
Style
Contemporary
Collection
Link
Fixture Series
Link

Description

Wall Fixture,1L,Sconce,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.