This item is Discontinued.

Nuvo Loop 36 in. LED Wall Sconce Brushed Nickel Finish White Acry 62-925

Loop 36 in. LED Wall Sconce Brushed Nickel Finish White Acry (Discontinued)

  • Mfr # 62-925
  • Zoro # G3402003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-925
Zoro #
G3402003
UPC #
45923329258
Country of Origin
China

Dimensions

Length
36"
Width
4"

Details

Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
Linear LED 39W
Fixture Series
Loop
Collection
Loop LED

Description

Wall Fixture,1L,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.