Loren 1 Light Mini Pendant Oval Frosted Glass Polished Nicke (Discontinued)
- Mfr # 60-5105
- Zoro # G3390709
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-5105
Zoro #
G3390709
UPC #
-
Country of Origin
Unknown
Dimensions
Height
45"
Width
8-1/2"
Details
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Contemporary
Fixture Series
Loren
Collection
Loren
Description
Mini Pendant Fixture,1L,Glass,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.