Loren 3 Light Vanity Fixture Oval Frosted Glass Polished Nic (Discontinued)
- Mfr # 60-5103
- Zoro # G3390639
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-5103
Zoro #
G3390639
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6-1/4"
Width
28"
Details
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
3
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Fixture Series
Loren
Collection
Loren
Description
Wall Fixture,3L,Vanity,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.