Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lune, Mini Pendant, Vintage Brass Finish, Etched White Glass

  • Mfr # 60/8237

  • Zoro # G516513756


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Dry
Style
Contemporary
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8237
Zoro #
G516513756
UPC #
45923407659
Country of Origin
China

Dimensions

Diameter
8 in

Details

Voltage
120V
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Dry
Style
Contemporary
Number of Lights
1
Watts
60W
Finish
Vintage Brass
Includes
(2) 6 in Stems; (2) 12 in Stems
Standards
cETLus;FCC;Dry;RoHS
Shade Material
Steel / Glass
Glass Finish
Etched White
Lamp Base
Medium
Glass Color
Brass
For Use With
Lighting
Shape
Round
Lamp Shape
A19

Description

Embrace the classic elegance of the Lune 60-8237 one light mini pendant, where updated Mid-Century Modern design meets today's sophisticated style. Featuring graceful lines and thoughtful details, it reimagines retro aesthetics for the contemporary home. Finished in vintage brass, and crowned by etched scalloped glass that casts a warm, inviting glow. Perfectly blending nostalgia and modernity, it's the ideal choice for those who appreciate a touch of charm in a fresh, refined design.


  • Designed for versatility and performance, this fixture uses one 60-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 12.75" height, 8" diameter
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished inVintage Brass with Etched White Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.