Lynne 3 Light Halogen Vanity Fixture Frosted Glass Lamps Inc (Discontinued)
- Mfr # 60-5177
- Zoro # G3390970
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-5177
Zoro #
G3390970
UPC #
-
Country of Origin
China
Dimensions
Height
5-3/4"
Width
24"
Details
Housing Finish
Polished Nickel
Lamp Type
Halogen
Mounting
Wall
Number of Lights
3
Light Type
G9 Bulb G9 Base 60W Max.
Style
Transitional
Collection
Lynne
Fixture Series
Lynne
Description
Wall Fixture,3L,Vanity,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.