Zoro Homepage

Marsden 4-Light Chandelier Matte Black and Natural Brass

  • Mfr # 60/7864

  • Zoro # G109578995


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
4
Finish
Matte Black
Standards
cULus Listed
Watts
60W
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7864
Zoro #
G109578995
UPC #
045923678646
Country of Origin
China

Dimensions

Width
13.25 in
Wire Length
144 in
Rod Length
36 in

Details

Lamp Quantity
4
Finish
Matte Black
Standards
cULus Listed
Watts
60W
Style
Contemporary
Material
Steel
Dimmable
Lamp Dependent
Voltage
120V
Sloped Ceiling Compatible
Yes
Lamp Shape
G25
Lamp Base
Medium
Location Rating
Damp
Light Direction
Ambient

Description

Eclectic, contemporary, unique, just a few words to describe the Marsden 60-7864 four-light medium chandelier. The matte black finish is the perfect backdrop to the natural brass accents, blending form and function beautifully. A stunning chandelier over a dining table, or install two over a large island, the ideal fixture for your home-lighting needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.