Zoro Homepage

Mason Jar Lantern, Fixture, 1 Light 6"

  • Mfr # SF77-996

  • Zoro # G6066057


product price: $15.99
/ea

Key Features

Base Type
Medium
Bulb Included
No
Damp/Wet Rating
Wet
Fixture Type
Wall Lantern
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-996
Zoro #
G6066057
UPC #
045923779961
Country of Origin
Unknown

Dimensions

Length
8.5 in
Width
4 in

Details

Item
Mason Jar Lantern
Base Type
Medium
Bulb Included
No
Damp/Wet Rating
Wet
Fixture Type
Wall Lantern
Number of Lamps
1
Indoor/Outdoor
Outdoor
Fixture Housing Material
Steel
Finish
Polished Brass / Clear Ribbed
Watts
60 W
Standards
cULus
Voltage
120V

Description

Mason Jar Lantern,Fixture,1 Light 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.