Meadow 4 Light Large Foyer White Fabric Shade Polished Nicke (Discontinued)
- Mfr # 60-5885
- Zoro # G3394942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5885
Zoro #
G3394942
UPC #
-
Country of Origin
Unknown
Dimensions
Height
32"
Width
17"
Details
Housing Finish
Polished Nickel
Lamp Type
incandescent
Voltage
120v
Number of Lights
4
Light Type
A19 Bulb, 240W Max.
Fixture Series
Meadow
Collection
Meadow
Description
Pendant Fixture,4L,Fabric Shade,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.