Mila, 2 Foot LED Picture Light, 3 CCT Selectable, Brushed Nickel Finish, Acrylic Lens

  • Mfr # 62/2341

  • Zoro # G416383602


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Lumens
1600L
Watts
20W
Dimmable
Yes-Dimmable
Standards
cETLus;FCC;Damp;RoHS
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2341
Zoro #
G416383602
UPC #
45923407765
Country of Origin
China

Dimensions

Width
24 in
Height
7.1 in

Details

Lumens
1600L
Watts
20W
Dimmable
Yes-Dimmable
Finish
Brushed Nickel
Standards
cETLus;FCC;Damp;RoHS
CRI
90
Material
Aluminum / Steel
Color
Nickel
Voltage
120V
Color Temperature
2700K/3000K/3500K
Damp/Wet Rating
Damp
Sloped Ceiling Compatible
Yes
Lamp Base
Integrated
For Use With
Lighting
Glass Finish
White
Style
Modern

Description

Unveil the beauty of your most treasured pieces with the Mila 62-2341, modern LED picture light designed to captivate. With clean lines and a sleek silhouette, Mila is a celebration of contemporary elegance, offering a minimalist touch that enhances rather than overpowers your space. With the CCT Selectable switch, choose your optimal warmth from warm to cool, with flat, opaque acrylic lens diffusing the glow evenly. Finished in brushed nickel for timeless versatility, blending seamlessly into any dcor. More than a light, it's a statement of refined taste to illuminate your space and let your art shine like never before.


  • With a 2700K/3000K/3500K CCT selectable warm white to neutral white and 90 CRI, this dimmable light delivers 1600 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.7" height, 24" width, 7.1" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Brushed Nickel with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.