This item is Discontinued.

Nuvo Mobili 1 Light Vanity Fixture Satin White Glass Brushed Nick 60-5451

Mobili 1 Light Vanity Fixture Satin White Glass Brushed Nick (Discontinued)

  • Mfr # 60-5451
  • Zoro # G3392249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5451
Zoro #
G3392249
UPC #
45923654510
Country of Origin
China

Dimensions

Height
8-1/8"
Width
5-7/8"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Vanity
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Fixture Series
Mobili
Collection
Mobili

Description

Wall Fixture,1L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.