Zoro Homepage

Mobili 2-Light Flush Fixture with Satin White Glass

  • Mfr # 60-5560

  • Zoro # G3392888


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height
5.13 in
Mounting
Flush
Voltage
120V
Collection Name
Mobili
Fixture Series
Mobili
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5560
Zoro #
G3392888
UPC #
45923655609
Country of Origin
China

Dimensions

Height
5.13 in
Diameter
13.13 in

Details

Housing Finish
Aged Bronze
Mounting
Flush
Voltage
120V
Number of Lights
2
Collection Name
Mobili
Fixture Series
Mobili
Housing Material
Steel
Includes
Mounting Hardware
Bulb Technology
Incandescent
Standards
cULus, Damp Location Listed
Dimmable
Lamp Dependent
Lamp Watts
60W
Lamp Included
No
Finish
Satin White
Lamp Base
Medium
Application
Indoor
Lamp Shape
A19

Description

Flush Fixture,2L,White Glass,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.