Mystic 1 Light Small Pendant Fixture Forest Bronze Finish Fo (Discontinued)
- Mfr # 60-6283
- Zoro # G3396379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6283
Zoro #
G3396379
UPC #
-
Country of Origin
Unknown
Dimensions
Height
52-1/2"
Width
10"
Details
Housing Finish
Forest Bronze
Lamp Type
incandescent
Number of Lights
1
Light Type
A19 Bulb, 60W Max.
Style
Contemporary
Fixture Series
Mystic
Collection
Mystic
Description
Pendant Fixture,1L,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.