Nome 2 Light Vanity Fixture Mahogany Bronze Finish Mahogany (Discontinued)
- Mfr # 60-6342
- Zoro # G3396668
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6342
Zoro #
G3396668
UPC #
-
Country of Origin
China
Dimensions
Height
10"
Width
4-3/4"
Details
Housing Finish
Mahogany Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Bulb Medium Base 200W Max.
Style
Transitional
Shade Type
Glass
Collection
Nome
Fixture Series
Nome
Fixture Type
Wall
Finish
Bronze
Number of Lamps
2
Description
Wall Fixture,2L,Vanity,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.