
Nova, LED 16 Inch Mini Pendant, Polished Nickel Finish, K9 Crystal
Mfr # 62/2445
Zoro # G716513693
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Glass Finish
Clear
Finish
Polished Nickel
Lamp Base
Integrated
Voltage
120V-277V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2445
Zoro #
G716513693
UPC #
45923407826
Country of Origin
China
Dimensions
Width
1.375 in
Length
3 in
Details
Glass Finish
Clear
Finish
Polished Nickel
Lamp Base
Integrated
Voltage
120V-277V
Style
Contemporary
Lumens
960L
Color Temp.
3000K
Dimmable
Yes-Dimmable
Glass Color
Nickel
Shade Material
Steel
Standards
cETLus;FCC;Dry;RoHS
Watts
12W
Damp/Wet Rating
Dry
CRI
90
For Use With
Lighting
Description
Encounter the Nova 62-2445 LED mini pendant, where contemporary crystal design meets classic elegance. Crafted with luxurious K9 crystal, each piece shines with exquisite clarity, casting a radiant glow throughout your space. Finished in polished nickel, Nova's sleek lines and sparkling accents create a perfect harmony of modern refinement and beauty. An ideal choice for those who seek a sophisticated statement piece that illuminates any room with style and radiance.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 960 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 16" height, 1.375" width, 3" length
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Polished Nickel with K9 Crystal
- Material is comprised of steel
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.