Zoro Homepage

Oaklyn - 1 Light Hanging Lantern - Matte Black with Clear Glass

  • Mfr # 60/8125

  • Zoro # G413325131


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
A19, Medium,E26
Width
7.5 in
Application
Lighting
Dimmable
Lamp Dependent
Chain Length
48 Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8125
Zoro #
G413325131
UPC #
45923607189
Country of Origin
China

Dimensions

Width
7.5 in
Height
19 in
Chain Length
48 Chain

Details

Number of Lights
1
Bulb Base Type
A19, Medium,E26
Application
Lighting
Dimmable
Lamp Dependent
Glass Finish
Clear
Finish
Matte Black
Style
Contemporary
Standard
cETLus - Listed,FCC,Damp
Frame Material
Die-Cast Aluminum
Light Bulb Wattage
100W
Shade Material
Glass
Voltage
120V
Lumens
Lamp Dependent
Color
Black
Location Rating
Damp
CCT
Lamp Dependent
Features
Sloped Ceiling Compatible

Description

Casting a soft glow on your home's exterior, the Oaklyn 60-8125 one light outdoor hanging lantern instantly transforms your entryway, patio, and outdoor space into a sanctuary of illumination. Draped in matte black, the sweeping lines rest against transparent glass panels, allowing for the light to guide you in, the ideal fixtures for superb curb appeal. Set the stage for a memorable evening with beautifully lit surroundings, whether during a fabulous party, or a romantic outdoor dinner under the stars, Oaklyn is the ultimate choice for your outdoor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.