
Oaklyn - 1 Light Medium Wall Lantern - Matte Black with Clear Glass
Mfr # 60/8122
Zoro # G913325129
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6 in
Height
17 in
Watts
100W
Lens Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8122
Zoro #
G913325129
UPC #
45923607158
Country of Origin
China
Dimensions
Width
6 in
Height
17 in
Depth
7.38 in
Details
Voltage
120V
Watts
100W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Finish
Matte Black
Glass Color
Black
Standards
cETLus - Listed,FCC,Wet
Glass Finish
Clear Glass
Number of Light Bulbs Required
1
Lamp Type
A19, Medium,E26
CCT
Lamp Dependent
Dimmable
Lamp Dependent
Location Rating
Wet
Style
Contemporary
Application
Lighting
Description
Casting a soft glow on your home's exterior, the Oaklyn 60-8122 one light medium outdoor wall lantern instantly transforms your entryway, patio, and outdoor space into a sanctuary of illumination. Draped in matte black, the sweeping lines rest against transparent glass panels, allowing for the light to guide you in, the ideal fixtures for superb curb appeal. Set the stage for a memorable evening with beautifully lit surroundings, whether during a fabulous party, or a romantic outdoor dinner under the stars, Oaklyn is the ultimate choice for your outdoor space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.