Zoro Homepage

Olmstead 1-Light Wall Sconce - Burnished Brass Finish with White Linen Shade

  • Mfr # 60/6687

  • Zoro # G0484268


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Lamp Included
No
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6687
Zoro #
G0484268
UPC #
045923666872
Country of Origin
China

Dimensions

Height
19 in
Width
5.5 in
Length
6.75 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Burnished Brass / White
Item
Fixture, Sconce, Incandescent, 60W, 120V
Lamp Included
No
Lamp Watts
60W
Standards
cULus, Damp Location Listed
Housing Material
Brass / Linen / Glass
Bulb Technology
Incandescent
Application
Indoor
Includes
Mounting Hardware
Lamp Base
Candelabra
Number of Bulbs
1
Lamp Shape
Type B
Collection
Olmstead

Description

The Olmstead 60-6687 1 light wall sconce features a precise style that is sharp and classic. The slender stem of glass and a burnished brass finish supports the single light sconce capped with a smart horn shaped linen shade. Sleek and contemporary, this 1 light wall sconce adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.