Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit - 20 Watt LED Pendant - White Finish

  • Mfr # 62/1455R1

  • Zoro # G815510449


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
4.38 in
Voltage
120V-277V
Style
Contemporary
Color Temp.
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1455R1
Zoro #
G815510449
UPC #
45923626821
Country of Origin
Thailand

Dimensions

Height
4.38 in
Outside Diameter
17.75 in

Details

Color
White
Voltage
120V-277V
Style
Contemporary
Color Temp.
3000K/4000K/5000K
Item
Pendant
Finish
White
Slope Ceiling Adaptable
Yes
Lumens
1426L-1539L
Damp/Wet Rating
Dry
Includes
(3) 12 foot Cables; (1) 12 foot Wire
Lamp Included
Integrated
Watts
20W
CRI
90
Description/Special Features
Soft White to Natural Light
Standards
cETLus - Listed, FCC, Dry, RoHS
Dimmable
Yes
Rated Life
30,000 hrs
Material
Steel
Lamp Base
Integrated
Shape
Round
Lamp Shape
Integrated LED
For Use With
Lighting
Application
Lighting
Shade Finish
Frost

Description

Discover the 62-1455R1 from the SATCO NUVO Orbit Collection harmonious blend of style, adaptability, and sustainability. This 20W pendant fixture features CCT-selectable technology, allowing you to tailor the ambiance with 3000K, 4000K, or 5000K options. With range voltage compatibility from 120-277V, it delivers reliable performance across diverse applications. Finished in classic white, the Orbit pendant adds a touch of timeless elegance while offering energy efficiency and lasting brilliance. Illuminate your space with SATCO NUVO's cutting-edge Orbit Collection, where advanced technology meets enduring design.


  • 3 CCT Selectable
  • Pendant Fixture
  • White Steel Finish
  • CRI Rating of 90
  • Range Voltage 120-277V
  • Dimmable down to 20%
  • Functional Life of 30,000 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.