Orin 1 Light Pendant Fixture Iron Black Brushed Nickel Accen (Discontinued)
- Mfr # 60-6263
- Zoro # G3396248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6263
Zoro #
G3396248
UPC #
-
Country of Origin
Unknown
Dimensions
Height
53-7/8"
Width
12"
Details
Housing Finish
Iron Black with Brushed Nickel Accents
Lamp Type
incandescent
Voltage
120v
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Transitional
Fixture Series
Orin
Collection
Orin
Description
Pendant Fixture,1L,Black,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.