Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outpost 1-Light Medium Pendant - Matte Black with Burnished Brass

  • Mfr # 60/7523

  • Zoro # G403531948


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7523
Zoro #
G403531948
UPC #
45923675232
Country of Origin
China

Dimensions

Height
10.625
Diameter
13
Overall Height
59.125

Details

Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Matte Black
Included
48 in. chain
Finish
Matte Black / Burnished Brass
Standards
cULus
Dimmable
Lamp Dependent
Lamp Type - Fixtures
T9
Includes
48 in. chain
Lamp Included
No
Lamp Watts
60
Lighting Technology
Incandescent
Material
Steel
Watts
60
Weight
4.65
For Use With
Indoor Lighting

Description

Open, airy and full of charm, the Outpost 60-7523 medium pendant features a unique style all its own. The cone shade is suspended with slim rods, showcasing the exposed decorative burnished brass socket and a slight peek of the vintage bulb. The matte black finish on the metal shade is the perfect companion to the burnished brass finish on the base, chain, and canopy. The applications are boundless with the ability to illuminate a variety of areas in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.