This item is Discontinued.

Nuvo Overtop 10W LED Medium Wall Lantern - Matte Black & Silver 62/1607

Overtop 10W LED Medium Wall Lantern - Matte Black & Silver (Discontinued)

  • Mfr # 62/1607
  • Zoro # G603531632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1607
Zoro #
G603531632
UPC #
45923666841
Country of Origin
China

Dimensions

Width
6
Height
15
Depth
6.75

Details

Voltage
120
Watts
10
Finish
Matte Black
Lamp Type
Integrated LED
Lighting Technology
LED
Standards
cETLus
Lamp Watts
10
Lamp Included
Yes
Weight
1.96
Material
Aluminum
For Use With
Outdoor Lighting

Description

The subtle illumination of the Overtop 62-1607 medium wall lantern provides the perfect ambiance to your home's outdoor decor. A wide backplate anchors the fixture, while the structure of the arm supports the integrated LED module. Dual shades comprised of a silver-painted metal and an inner frosted shade protects the components from the elements. Elevate your patio, deck, or other areas of your home's exterior in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.