Pace Double LED Wall Sconce Aged Bronze Finish Aged Bronze (Discontinued)
- Mfr # 62-914
- Zoro # G3401857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-914
Zoro #
G3401857
UPC #
-
Country of Origin
Unknown
Dimensions
Height
24"
Width
5"
Details
Housing Finish
Aged Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
26W LED
Collection
Pace LED
Fixture Series
Pace
Description
Wall Fixture,1L,Double LED Sconce,Bnz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.